DISP. GLOVES,NITRILE,XL,ORANGE,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISP. GLOVES,NITRILE,XL,ORANGE,PK10

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GXN1
  • Mfr. Model # 4GXN1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Application Safety, First Responders, Light Maintenance, Repair And Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical Exam
  • Colour Orange
  • Item Disposable Gloves
  • Cuff 10-1/2"
  • Special Features Ambidextrous, Non Sterile
  • Lining Unlined
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 10-1/2"
  • Glove Size X-Large
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Finger Thickness 7.90 mil
  • Cuff Thickness 3.90 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Latex Content Latex Free
  • Palm Thickness 5.10 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list