DISP. GLOVES,NITRILE,S,BLUE GREEN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISP. GLOVES,NITRILE,S,BLUE GREEN,P

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VLX7
  • Mfr. Model # 2VLX7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Colour Blue Green
  • Item Disposable Gloves
  • Cuff Beaded
  • Special Features Ambidextrous, Non Sterile, Aloe Inner Surface
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Disposable Glove Grade Exam, Medical
  • Glove Size Small
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Fingers Only
  • Palm Thickness 3.90 mil
  • Finger Thickness 4.30 mil
  • Latex Content Latex Free
  • Cuff Thickness 2.80 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list