DISP. GLOVES,NITRILE,2XL,ORANGE,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISP. GLOVES,NITRILE,2XL,ORANGE,PK1

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CPE7
  • Mfr. Model # 4CPE7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Application Safety, First Responders, Light Maintenance, Repair And Operation, Cleanup, Painting, Janitorial/Sanitation, Food Handling/Processing, Medical Exam
  • Item Disposable Gloves
  • Colour Orange
  • Special Features Ambidextrous, Non Sterile
  • Lining Unlined
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Cuff 10-1/2"
  • Powdered/Powder Free Powder Free
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Glove Length 10-1/2"
  • Glove Size 2X-Large
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Finger Thickness 7.90 mil
  • Cuff Thickness 3.90 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 5.10 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list