DISP. GLOVES,NITRILE,2XL,BLACK,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISP. GLOVES,NITRILE,2XL,BLACK,PK10

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G204
  • Mfr. Model # 13G204
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Application Light Maintenance, Painting, Janitorial, Food Handling, Medical Exam
  • Colour Black
  • Item Disposable Gloves
  • Special Features Ambidextrous, Non Sterile
  • Cuff Beaded
  • Standards US Government 21 CFR 170-199 Specifications, FDA 510K
  • Powdered/Powder Free Powder Free
  • Resists Chemicals
  • Lining Unlined
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Glove Size 2X-Large
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 3.50 mil
  • Finger Thickness 5.10 mil
  • Cuff Thickness 2.80 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list