Skip Content
DISP. GLOVES,LATEX/CO-POLY,S,NTRL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DISP. GLOVES,LATEX/CO-POLY,S,NTRL,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6PDY9
  • Mfr. Model # 6PDY9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Natural
  • Application Industrial, Health Care, Laboratory
  • Item Disposable Gloves
  • Cuff Beaded
  • Standards ASTM D 3578
  • Lining Yes
  • Powdered/Powder Free Powder Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Natural Rubber Latex, Copolymer
  • Glove Size Small
  • Glove Length 9-1/2"
  • Latex Content Contains Latex
  • Glove Texture Location Smooth
  • Palm Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Aloe Inner Surface No
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list