Discontinued with Replacement
DISP. GLOVES,LATEX/CO-POLY,M,NTRL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISP. GLOVES,LATEX/CO-POLY,M,NTRL,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6PDY8
  • Mfr. Model # 6PDY8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs
Suggested Replacement Product
DISPOSABLE GLOVES,LATEX,M,NATURAL,P

Your Price: NA

Technical Specs

  • Item Disposable Gloves
  • Colour Natural
  • Application Industrial, Health Care, Laboratory
  • Cuff Beaded
  • Standards ASTM D 3578
  • Lining Yes
  • Ambidextrous/Hand-Specific Ambidextrous
  • Powdered/Powder Free Powder Free
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Size Medium
  • Disposable Glove Material Natural Rubber Latex, Copolymer
  • Glove Length 9-1/2"
  • Metal Detectable No
  • Latex Content Contains Latex
  • Glove Texture Location Smooth
  • Palm Thickness 5.00 mil
  • Aloe Inner Surface No
  • Cuff Thickness 5.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list