Skip Content
DISP. GLOVES,LATEX/CO-POLY,M,NTRL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DISP. GLOVES,LATEX/CO-POLY,M,NTRL,P

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6PDY5
  • Mfr. Model # 6PDY5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Disposable Gloves
  • Colour Natural
  • Application Industrial, Health Care, Laboratory
  • Cuff Beaded
  • Standards ASTM D 3578
  • Lining Yes
  • Powdered/Powder Free Powdered
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Natural Rubber Latex, Copolymer
  • Glove Length 9-1/2"
  • Glove Size Medium
  • Metal Detectable No
  • Palm Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Latex Content Contains Latex
  • Glove Texture Location Smooth
  • Aloe Inner Surface No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list