Skip Content
DISMANTLING KNIVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISMANTLING KNIVES

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9855
  • Mfr. Model # 9855
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Solid, fixed hook blade, sickle shaped, with guide shoe at the blade point: no damage of the conductor insulation: blade:surgical steel: stainless, air-hardened.
  • Application Cables
  • Handle Type Insulated
  • Includes Protective Cap
  • Item Dismantiling Knife
  • Handle Colour Red/Yellow
  • Overall Length 6"
  • Overall Width 7-1/4"
  • Blade Type Solid, Fixed, Hooked
  • Position Hooked
  • Standards IEC 60900, ASTM F1505
  • Blade Material Surgical Steel, Stainless and Air Hardened
  • Handle Material Impact Resistant Plastic with Slip Guard
  • Number of Blades Included 1
  • Blade Change No
  • Overall Thickness 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list