DISKUS INTEGRAL HASP WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISKUS INTEGRAL HASP WHITE

ABUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABS141/200-2670WHT
  • Mfr. Model # 141/200-2670WHT
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.73 lbs

Product Details

Universal hasp with integrated Diskus(R) padlock for doors and gates, and vehicles. Body Width: 8-1/2 inch x 3-3/8 inch, Body Thickness: 1-5/8 inch, Body Material: Steel, Width: 3/4 inch, Shackle Width: 3/4 inch, Shackle Height: 3/4 inch, Shackle Diameter

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list