Skip Content
DISK HIGH STRENGTH T-A VFN 6X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISK HIGH STRENGTH T-A VFN 6X1/2

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM04188
  • Mfr. Model # 04188
  • UNSPSC # 31190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs

Technical Specs

  • Grit Medium
  • Colour Maroon
  • Grade Medium
  • Item Arbor Mount Sanding Disc
  • Mounting Hole Size 1/2"
  • Max. RPM 4,000
  • Series High Strength
  • Abrasive Type Non-Woven
  • Vacuum Hole Design No Hole
  • Disc Dia. 6"
  • Backing Material Open Mesh Fabric
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List