Skip Content
Discontinued with Replacement
DISK FLAP 7X7/8 ZIRC 24 TY 29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISK FLAP 7X7/8 ZIRC 24 TY 29

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM93725
  • Mfr. Model # M93725
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
FLP DISC 7X7/8 24 GRT T29 BLU FIRE

Price: NA

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grade Extra Coarse
  • Max. RPM 8,600
  • Disc Type Type 29
  • Disc Dia. 7"
  • Grit 24
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
  • Series Merit Mini
  • Mounting Size 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List