Skip Content
DISINFECTANT CONCENTRATE 3.78L 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISINFECTANT CONCENTRATE 3.78L 4/CA

OXIVIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5919024
  • Mfr. Model # 5919024
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.04 lbs

Technical Specs

  • Size 1 gal.
  • Net Weight 16.84 kg
  • Container Type Carton
  • Recommended Dilution RTU
  • Green Environmental Attribute Does Not Contain PVC
  • RTU Yield per Container 48 to 190 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list