Skip Content
DISINFECTANT 2 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISINFECTANT 2 L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMXN101563718
  • Mfr. Model # XN101563718
  • UNSPSC # 47131800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

EPA registered disinfectant cleaner for use in hospitals. Kills HIV 1, MRSA, VRE, herpes simplex I and II and other pathogens. Rinse free, pleasant fragrance. High flow for use in filling buckets

Technical Specs

  • Size 2 L
  • Item Twist'N'Fill Chemical Cleaning Product
  • Container Type Bottle
  • Fragrance Pleasant
  • Recommended Dilution Add 4.2 mL of Concentrate for Every 1 L of Water
  • Standards Green Seal
  • VOC Content No Excess
  • Net Weight 5.2 lbs.
  • Green Certification or Other Recognition Green Seal Certified
  • Sub-Category Chemical Cleaning Product
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
  • RTU Yield per Container 127 gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list