Skip Content
DISHWASHER TEST STRIP,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISHWASHER TEST STRIP,PK25

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBE4
  • Mfr. Model # 2DBE4
  • UNSPSC # 41114408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range Up to 140 Degrees F
  • Item Dishwasher Test Strip
  • Accuracy +/-2 Degrees F
  • Special Features Thermocromatic Color Change Band Verifies That Proper Sanitizing Temperature Was Reached During Dish Washing Operation
  • Standards FDA
  • Number of Temp. Positions 1
  • Temp. Point Range 140 Degrees F/60 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list