DISH/UTILITY BRUSH RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISH/UTILITY BRUSH RED

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC30894
  • Mfr. Model # 30894
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.17 lbs

Product Details

Dish utility brush, stiff. Size 1.5 in. x 10.5 in. Colour: Red.

Technical Specs

  • Item Dish, Stiff
  • Handle Colour Red
  • Bristle Color Red
  • Handle Length 8"
  • Trim Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list