Skip Content
DISH/UTILITY BRUSH ORNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISH/UTILITY BRUSH ORNG

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC30897
  • Mfr. Model # 30897
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.2 lbs

Product Details

Dish, Stiff. 2 inches in by 10.5 inches

Technical Specs

  • Handle Colour Orange
  • Handle Length 8-1/2"
  • Item Dish Brush
  • Overall Length 10-1/2"
  • Handle Material Polypropylene
  • Bristle Color Orange
  • Bristle Material Polyester
  • Brush Width 2"
  • Trim Length 1"
  • Brush Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list