Skip Content
DISH/UTILITY BRUSH GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISH/UTILITY BRUSH GR

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC30892
  • Mfr. Model # 30892
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.2 lbs

Product Details

Dish utility brush, stiff. Size 1.5 in. x 10.5 in. Colour: Gray.

Technical Specs

  • Handle Colour Green
  • Item Dish, Stiff
  • Bristle Color Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list