Skip Content
DISH SOAP TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISH SOAP TGY 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY610004
  • Mfr. Model # 610004
  • UNSPSC # 47131810
  • CATALOGUE PAGE # 1650
  • Shipping Weight 9.445 lbs

Product Details

A lemon liquid hand dishwashing detergent that leaves dishes and glassware sparkling clean. An excellent degreasing and emulsifying formula with long lasting suds. After washing dishes, rinse in clear water and dry.

Technical Specs

  • Case Quantity 4
  • Colour Green
  • Container Type Plastic Bottle
  • Fragrance GREEN APPLE
  • Size 4 L
  • Recommended Dilution 1:160
  • RTU Yield per Container 169 gal. (640 L)
  • Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list