Skip Content
DISCTUMBLERBOLTLOCK,BRGTNI,KEYDIFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCTUMBLERBOLTLOCK,BRGTNI,KEYDIFF

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXV6
  • Mfr. Model # 4TXV6
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 1/4
  • Includes 2 Keys, Mounting Nut
  • Item Metal Drawer Deadbolt
  • Key Number KD
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Different
  • Max. Latching Distance (In.) 7/16
  • Opens With Key
  • Mounting Hardware Included
  • Lock Style Drawer
  • Number of Keys 2
  • Lock Type Dead Bolt
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list