Skip Content
DISCTUMBLECAMDRAWERLOCK,RND,BRGTNI, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCTUMBLECAMDRAWERLOCK,RND,BRGTNI,

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYE3
  • Mfr. Model # 4TYE3
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Door Thickness (In.) 15/16
  • Finish Bright Nickel
  • Includes Two Keys, Mounting Hardware
  • Head Dia. (In.) 7/8
  • Number of Pins 5
  • Item Drawer Rounded Back Deadbolt
  • Key Number C415A
  • Type Disc Tumbler
  • Mounting Hole Dia. (In.) 7/8
  • Cam Length (In.) 11/32
  • Key Type Alike
  • Cam Width (In.) 5/8
  • Unlock Turn Direction Left
  • Unlocking Radius (Deg.) 180
  • Max. Latching Distance (In.) 1/8
  • Mounting Hardware Included
  • Opens With Key

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List