Skip Content
DISCTUMBLCAMDRAWERLOCK,DIAMOND,BRGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCTUMBLCAMDRAWERLOCK,DIAMOND,BRGT

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYG3
  • Mfr. Model # 4TYG3
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Bright Nickel
  • Includes Two Keys, Mounting Hardware
  • For Door Thickness (In.) 15/16
  • Item Drawer Diamond Back Deadbolt
  • Key Number KD
  • Key Type Different
  • Mounting Hole Dia. (In.) 7/8
  • Max. Latching Distance (In.) 1/8
  • Opens With Key
  • Mounting Hardware Included
  • Lock Style Drawer
  • Lock Type Dead Bolt
  • Number of Keys 2
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list