Skip Content
DISCS ROLOC 3M CUBITRON II 984F DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCS ROLOC 3M CUBITRON II 984F DE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB27710
  • Mfr. Model # AB27710
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.02 lbs

Product Details

3M Cubitron II TR roloc disc. 3 inch diameter, 60+ grit.

Technical Specs

  • Grit 60+
  • Max. RPM 20,000
  • Disc Dia. 3"
  • Attaching System Roloc
  • Item Roloc Disc
  • Series 984F
  • Attachment Type TR

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List