Skip Content
DISCS FLAP 4-1/2X7/8 80GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCS FLAP 4-1/2X7/8 80GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36324
  • Mfr. Model # 36324
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 2.42 lbs

Product Details

Zirconia XXL flap disc. T29. Extra wide flaps for longer working life. Size 4-1/2 x 7/8, 80 grit.

Technical Specs

  • Series Z3 Double/xxl
  • Item Flap Disc
  • Max. RPM 13,300
  • Disc Dia. 4-1/2"
  • Disc Type 29
  • Grit 80
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Backing Material Poly-Cotton
  • Grade Fine

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list