Skip Content
DISCS FLAP 4-1/2X7/8 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCS FLAP 4-1/2X7/8 60GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36317
  • Mfr. Model # 36317
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 588
  • Shipping Weight 2.49 lbs

Product Details

Zirconia XXL flap disc. T27. Extra wide flaps for longer working life. Size 4-1/2 x 7/8, 60 grit.

Technical Specs

  • Grit 60
  • Max. RPM 13,300
  • Item Flap Disc
  • Series Z3 Double/xxl
  • Disc Dia. 4-1/2"
  • Disc Type 27
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Poly-Cotton
  • Grade Medium
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List