Skip Content
DISCS CONDITIONING 3IN VERY FINE BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCS CONDITIONING 3IN VERY FINE BL

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07513
  • Mfr. Model # 07513
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3287
  • Shipping Weight 0.01 lbs

Product Details

Scotch-Brite Roloc surface conditioning discs. Quickly removes cork or paper gaskets and form-in-place gasket material prior to assembling drive train components, engine blocks, heads and valve covers.

Technical Specs

  • Grit Very Fine
  • Attaching System Roloc
  • Item Surface Conditioning Disc
  • Grade Very Fine
  • Colour Blue
  • Disc Dia. 3"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List