Skip Content
DISCS 6IN PURPLE CLEAN SANDING P150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCS 6IN PURPLE CLEAN SANDING P150

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01817
  • Mfr. Model # 01817
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3286
  • Shipping Weight 1.138 lbs

Product Details

Utilizing an array of precision-cut holes and a newly designed backup pad, dust extraction has been improved and the need to line up holes has been abolished. Combined with the already high-performing face side performance of the purple abrasives, will add up to an extremely high-performing disc.

Technical Specs

  • Grit 150
  • Attaching System Roloc
  • Colour Purple
  • Item Clean Sanding Disc
  • Disc Dia. 6"
  • Backing Weight C

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List