Skip Content
DISCOVERY 210G X 0.1MG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCOVERY 210G X 0.1MG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHADV214C
  • Mfr. Model # DV214C
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Housing Material Metal
  • Capacity 210 g
  • Item Analytical Semi Micro Balance Scale
  • Standards CE, FCC, cULus, cCSAUs, NRTL, OIML, ISO 9001:2008
  • Power Unit External Adapter, 100 - 120 VAC, 150 mA, 220 - 240 VAC, 100 mA, 50/60 Hz
  • Application Modes Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Gross/Net/Tare Weighing, Totalization, High Point, Density, Statistics, Pipette Calibration
  • Weighing Surface Width 3-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Sub-Category Analytical Balance
  • Scale Item Bench Platform
  • Scale Readability 0.1mg
  • Weighing Units mg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list