Skip Content
DISCOVERY 110G X 0.1MG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCOVERY 110G X 0.1MG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHADV114C
  • Mfr. Model # DV114C
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Capacity 110 g
  • Item Analytical Semi Micro Balance Scale
  • Housing Material Metal
  • Power Unit External Adapter, 100 - 120 VAC, 150 mA, 220 - 240 VAC, 100 mA, 50/60 Hz
  • Weighing Surface Width 3-1/2"
  • Platform Material Stainless Steel
  • Standards CE, FCC, cULus, cCSAUs, NRTL, OIML, ISO 9001:2008
  • Application Modes Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Gross/Net/Tare Weighing, Totalization, High Point, Density, Statistics, Pipette Calibration
  • Digital/Mechanical Digital
  • Scale Display LCD
  • Scale Item Bench Platform
  • Scale Sub-Category Analytical Balance
  • Weighing Units mg
  • Scale Readability 0.1mg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list