Discontinued with Replacement
TIMER 24-HOUR OUTDOOR 15A 1875W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TIMER 24-HOUR OUTDOOR 15A 1875W

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS49122
  • Mfr. Model # 49122
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs
Suggested Replacement Product
TIMER 24-HOUR OUTDOOR 15A 1875W

Your Price: NA

Product Details

Two-button programming and 2-digit LED display showing current time to meet the nearest hour. 3 conductor grounded. 125 VAC, 15 Amp, 19/875 Watts.

Technical Specs

  • Environmental Claim Reduced Energy Consumption

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list