DISCONNECT TOOL SET,QUICK CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISCONNECT TOOL SET,QUICK CONNECTOR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YMH4
  • Mfr. Model # 1YMH4
  • UNSPSC # 25172405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Item Disconnect Tool Set
  • For Use With 5/16, 3/8, 1/2, 5/8, 3/4, and 7/8 Tools
  • Material Anodized Aluminum Adapters
  • Application Quick Connectors Found On Radiators, Transmissions And Power Steering Lines
  • Number of Pieces 6
  • Package Quantity 1
  • Includes 6 Adapters
  • Size (In.) -
  • Type Quick Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list