DISCONNECT TOOL,GM HYDRAULIC CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISCONNECT TOOL,GM HYDRAULIC CLUTCH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBE5
  • Mfr. Model # 1UBE5
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Way To Reach And Disconnect Clutch Line From The Slave Cylinder During Clutch Master Cylinder, Slave Cylinder, Or Clutch Assembly Service. Can be use on Manual Transmissions On 1996 And Newer Full Size 2WD And 4WD Trucks, S 10s, And S 15 Blazers/Jimmys, The Straight End Is For 1993 And Newer Pontiac Grand Prix, Olds Cutlass Supremes, Buick Regal 1993,1994 Chevy Luminas, And 1995 And Newer Chevrole
  • Material Stainless Steel
  • Item Disconnect Tool
  • Type GM Hydraulic Clutch Line

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list