Skip Content
DISCONNECT TERMINAL VINYL #16-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISCONNECT TERMINAL VINYL #16-14

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RBD183
  • Mfr. Model # 14RBD183
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Female Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.85"
  • Insulation Type Vinyl
  • Seam Brazed
  • Wire Range 16 to 14 AWG
  • Standards UL Listed/CSA Certified
  • Connection Type Crimp
  • Connection Material Brass
  • Tab Size 0.187" x 0.032"
  • Insulation Partial
  • Insulation Color Blue
  • Barrel Inside Dia. 0.086"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list