!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISCONNECT SWITCH,25A,10 HP,600VAC,3PST

DISCONNECT SWITCH,25A,10 HP,600VAC,3PST

DAYTON

DISCONNECT SWITCH,25A,10 HP,600VAC,3PST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISCONNECT SWITCH,25A,10 HP,600VAC,3PST

DISCONNECT SWITCH,25A,10 HP,600VAC,3PST

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS35JF63
  • Mfr. Model # 35JF63
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Enclosed Disconnect Switch
  • Use Isolate or Disconnect A Load
  • Amps 25
  • Phase 3
  • NEMA Enclosure Type 3R, 12
  • Material Steel and Polycarbonate
  • Number of Poles 3
  • Height 5.1"
  • Depth 4.5"
  • Neutral Assembly Included No
  • Protection Method Nonfusible
  • Duty General
  • Voltage 600VAC
  • HP 10 HP @ 600VAC
  • IP Rating 65
  • Number of Wires 3
  • Contact Form 3PST
  • Width 3.7"
  • Standards UL/CSA
  • Includes Black Handle with Knockouts

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list