DISCONNECT SET MASTER+ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISCONNECT SET MASTER+

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFF5000
  • Mfr. Model # FF5000
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • For Use With GM and Ford
  • Application Air Conditioning And Fuel Lines
  • Includes 3/8" Jiffy-tite Disconnect, 1/2" Jiffy-tite Disconnect, Air Line Disconnect Set, Low-profile Fuel Line Disconnect Set, Ac/fuel Line Disconnect Set, Fuel Line Quick Disconnect For GM, Angled AC Fuel Line Disconnect Set, 5/16" X 3/8" Scissor Disconnect, Coupler Disconnect, Ford Transmission Line Disconnect
  • Colour Multi
  • Item Master Disconnect Set
  • Number of Pieces 19
  • Length (In.) 15
  • Type Master Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list