DISCONNECT NY 22-18GA F .250 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISCONNECT NY 22-18GA F .250 50/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2223
  • Mfr. Model # 83-2223
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3050
  • Shipping Weight 0.1 lbs

Product Details

Nylon insulated terminals provide excellent heat resistance and are recommended for use where high temperature resistance requirements exist.

Technical Specs

  • Insulation Type Nylon Quick Disconnects
  • Item Nylon Quick Disconnects
  • Wire Range 22 - 16 AWG
  • Insulation Color Red
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list