Skip Content
DISCONNECT MALE VINYL 22-16 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCONNECT MALE VINYL 22-16 100PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C888
  • Mfr. Model # 24C888
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.285 lbs

Product Details

Male Disconnect, Insulation Partial, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.86 In., Seam Butted, Connection Ma

Technical Specs

  • Item Male Disconnect
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Insulation Partial
  • Insulation Type Vinyl
  • Standards UL/cUL Listed E128651, CSA
  • Overall Length 0.86"
  • Connection Material Tin Plated Brass
  • Wire Range 22 - 16 AWG
  • Seam Butted
  • Connection Type Crimp
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.150"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list