Skip Content
DISCONNECT MALE VINYL 16-14 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCONNECT MALE VINYL 16-14 100PK

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS14RB250T
  • Mfr. Model # 14RB250T
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Male Disconnect
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Wire Range 16 - 14 AWG
  • Overall Length 0.94"
  • Insulation Type Vinyl
  • Standards UL Listed/CSA Certified
  • Connection Material Brass
  • Connection Type Crimp
  • Seam Brazed
  • Tab Size 0.250" x 0.032"
  • Barrel Inside Dia. 0.086"
  • Insulation Partial
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list