DISCONNECT MALE TERMINAL #22-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISCONNECT MALE TERMINAL #22-18

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS18RAD188
  • Mfr. Model # 18RAD188
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Male Disconnect
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Insulation Partial
  • Overall Length 0.87"
  • Wire Range 22 to 18 AWG
  • Insulation Type Vinyl
  • Standards UL Listed E66716, CSA
  • Connection Material Tin-Plated Copper
  • Seam Overlapped
  • Connection Type Crimp
  • Tab Size 0.187" x 0.020"
  • Insulation Color Red
  • Barrel Inside Dia. 0.060"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list