Skip Content
DISCONNECT FUSED 30A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISCONNECT FUSED 30A 600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLFDS30
  • Mfr. Model # FDS30
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.45 lbs

Technical Specs

  • Depth 7.3"
  • Height 15"
  • HP 0.5 to 20 HP @ 120 to 600VAC
  • Item Disconnect Switch
  • Number of Wires 5
  • Number of Poles 3
  • Phase 3
  • Contact Form 3PST
  • Width 11.5"
  • Voltage 600VAC
  • NEMA Enclosure Type 4, 4X, 12K
  • Fusible / Nonfusible Fusible

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List