Skip Content
DISCONNECT FITTING,QUICK COUPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCONNECT FITTING,QUICK COUPLER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKD5
  • Mfr. Model # 1EKD5
  • UNSPSC # 25172405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Colour Brass
  • For Use With Canister And Pressure Gauge
  • Application For Ford EFI Fuel Injection System Use
  • Length (In.) 1-1/2
  • Includes -
  • Item Disconnect Fitting
  • Number of Pieces -
  • Type Quick Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list