Skip Content
DISCONNECT FEM FULL NYL 22-18 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISCONNECT FEM FULL NYL 22-18 100PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBS18RAD18377
  • Mfr. Model # 18RAD18377
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Insulation Full
  • Item Female Disconnect
  • Max. Voltage 600V
  • Wire Range 22 to 18 AWG
  • Overall Length 0.89"
  • Standards UL Listed E66716, CSA
  • Seam Overlapped
  • Connection Type Crimp
  • Connection Material Tin-Plated Copper
  • Tab Size 0.187" x 0.032"
  • Barrel Inside Dia. 0.060"
  • Insulation Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list