Skip Content
DISCONNECT C/S 20-18GA .250 M 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISCONNECT C/S 20-18GA .250 M 25/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-1952
  • Mfr. Model # 83-1952
  • UNSPSC # 23171509
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.1 lbs

Product Details

Heat shrinkable crimp, solder and seal terminals offer all the protection of heat shrinkable terminals plus the additional strength of a solder connection.

Technical Specs

  • Package Quantity 25
  • Colour Red
  • Stud Size 1/4"
  • Gauge 20-18
  • Features Environmentally Sealed with An Adhesive-Line Heat Shrinkable Jacket, Translucent Heat Shrink Tubing Jacket Allows for Visual Inspection, Color-Coded Connectors, Wire Gauge Imprint for Easy Identification
  • Includes Translucent Heat Shrink Tubing Jacket
  • Item Terminal and Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list