Skip Content
DISCHARGE CAP,36-13/32 IN. H,UNFINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCHARGE CAP,36-13/32 IN. H,UNFINI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM58
  • Mfr. Model # 4YM58
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Depth 42-13/64"
  • Height 36-13/32"
  • Includes Clam Shell Damper
  • Finish Unfinished
  • Item Discharge Cap
  • Material Galvanized Steel
  • Dimension A 37-3/4"
  • For Use with Fans 3C413
  • Width 42-13/64"
  • Dimension B 42"
  • Dimension C 6"
  • Dimension D 36-13/32"
  • Dimension E 42-13/64"
  • For Tubeaxial Fan Dia. 34"
  • Max. Inlet Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list