DISCHARGE CAP 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISCHARGE CAP 30IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YM57
  • Mfr. Model # 4YM57
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 112.0 lbs

Technical Specs

  • Depth 38"
  • Finish Unfinished
  • Height 32-3/32"
  • Includes Clam Shell Damper
  • Item Discharge Cap
  • Material Galvanized Steel
  • Width 38"
  • Dimension A 33-5/8"
  • Dimension D 32-3/32"
  • For Use with Fans 4TM86, 3C412
  • Dimension B 42"
  • Dimension C 6"
  • Dimension E 38"
  • For Tubeaxial Fan Dia. 30"
  • Max. Inlet Temp. 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list