Skip Content
DISCCAMDRAWERLOCK,DIAMOND,BRGTNI,C4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCCAMDRAWERLOCK,DIAMOND,BRGTNI,C4

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYG6
  • Mfr. Model # 4TYG6
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 15/16
  • Item Drawer Diamond Back Deadbolt
  • Includes Two Keys, Mounting Hardware
  • Key Type Alike
  • Key Number C420A
  • Mounting Hole Dia. (In.) 7/8
  • Max. Latching Distance (In.) 1/8
  • Mounting Hardware Included
  • Opens With Key
  • Lock Style Drawer
  • Lock Type Dead Bolt
  • Number of Keys 2
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list