Skip Content
DISCCAMDRAWERLOCK,DIAMOND,BRGTBRS,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISCCAMDRAWERLOCK,DIAMOND,BRGTBRS,C

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYG9
  • Mfr. Model # 4TYG9
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Bright Brass
  • For Door Thickness (In.) 15/16
  • Head Dia. (In.) 7/8
  • Includes Two Keys, Mounting Hardware
  • Item Drawer Diamond Back Deadbolt
  • Number of Pins 5
  • Type Disc Tumbler
  • Key Number C346A
  • Mounting Hole Dia. (In.) 7/8
  • Key Type Alike
  • Cam Width (In.) 5/8
  • Cam Length (In.) 11/32
  • Max. Latching Distance (In.) 1/8
  • Unlock Turn Direction Left
  • Unlocking Radius (Deg.) 180
  • Opens With Key
  • Mounting Hardware Included

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List