DISC XL STAINLESS T29 5X7/8 ZS-80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC XL STAINLESS T29 5X7/8 ZS-80

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW31145
  • Mfr. Model # 31145
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs

Product Details

Extra thick flap disc for stainless steel. Type 29. Premium blend of zirconia and aluminum grains with a heat treated polyester backing and an active grinding aid. Size 5 x 7/8 inch. Grit 80.

Technical Specs

  • Item Flap Disc
  • Max. RPM 12,200
  • Series Premium Xl Thickness
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list