DISC XL STAINLESS T27 5X7/8 ZS-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC XL STAINLESS T27 5X7/8 ZS-40

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW31102
  • Mfr. Model # 31102
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.39 lbs

Product Details

Extra thick flap disc for stainless steel. Type 27. Premium blend of zirconia and aluminum grains with a heat treated polyester backing and an active grinding aid. Size 5 x 7/8 inch. Grit 40.

Technical Specs

  • Item Flap Disc
  • Max. RPM 12,200
  • Series Premium Z-Stainless XL Thickness
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list