Skip Content
DISC WHEEL,REVOLVING HANDLE,4.92,0. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC WHEEL,REVOLVING HANDLE,4.92,0.

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GKA5
  • Mfr. Model # 3GKA5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Base Dia. (In.) 1.18
  • Fits Hand Wheel Dia. (In.) -
  • Finish Polished
  • Includes -
  • Item Disc Handwheel
  • Material Aluminum
  • Style Revolving Handle
  • Tap Type (In.) -
  • Type Revolving Handle
  • Knob Type -
  • Bore 0.50"
  • Standards -
  • Overall Length -
  • Diameter 4.92"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list