Skip Content
DISC WHEEL,FIXED HANDLE,3.94,0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC WHEEL,FIXED HANDLE,3.94,0.5

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GJZ6
  • Mfr. Model # 3GJZ6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Base Dia. (In.) 1.22
  • Finish Polished
  • Fits Hand Wheel Dia. (In.) -
  • Item Disc Handwheel
  • Includes -
  • Style Fixed Handle
  • Material Aluminum
  • Tap Type (In.) -
  • Type Fixed Handle
  • Overall Length -
  • Knob Type -
  • Standards -
  • Bore 0.50"
  • Diameter 3.94"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list